Thin Wall Heat Shrink

Item #: 681140

Cat #: EPS300-3/16-6-BLACK-10-10-PC-PKS

UPC: 051128600672

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10. Order 1 each for package of 10

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10. Order 1 each for package of 10
3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.
Also known as: 051128600672, EPS300-3/16-6-BLACK-10-10-PC-PKS

Specifications

Material: Polyolefin
Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 6 in
Volts AC: 600
Diameter: 3/16 in
Color: Black

Customer Reviews

No reviews for this product
(0)