Transformer, 250VA, 1P, 120x240V - 12/24, Buck-Boost

Item #: 68114

Cat #: HS19B250

UPC: 783472100521

Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.
Also known as: 783472100521, HS19B250

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Primary Voltage: 120/240
Phase: 1

Customer Reviews

No reviews for this product
(0)