Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Overview
3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: STL350RW100RL
Specifications
Length: | 100 ft |
Diameter: | 3 1/2 in |
Material: | Steel |
Package Type: | Reel |
Type: | Reduced Wall |
Length: | 100 ft |
Material: | Steel |
Type: | Reduced Wall |
Diameter: | 3 1/2 in |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)