Terminal Block, One-Circuit Feed-Through Ground Block, 50 mm, Green

Item #: 681

Cat #: 1492-JG50

UPC: 781180065774

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, One-Circuit Feed-Through Ground Block, 50 mm, Green / Yellow

Overview

Terminal Block, One-Circuit Feed-Through Ground Block, 50 mm, Green / Yellow
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG50 from Rockwell Automation® is a green / yellow 18. 5 x 73. 4 x 63. 3 mm (0. 728 x 2. 89 x 2. 49 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180065774, 1492-JG50

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 18.500 mm
Allowable Gauge Range: 10 - 1/0
Color: Green/Yellow
Mounting: DIN Rail
Size: 18.500 mm
Family / Style: 1492
Poles: 1
Allowable Gauge Range: 10 - 1/0

Customer Reviews

No reviews for this product
(0)