Glass Cloth Tape, White, 1/2" x 66'

Item #: 68099

Cat #: 69-1/2X66

UPC: 054007100836

Sign In or Register to view pricing and more.
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2" Width, 66' Length. Thickness: 69-7 mils. Temperature Rating: 356°F. Color: White.
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and ‎RoHS 2011/65/EU Compliant.
Also known as: 054007100836, 69-1/2X66

Specifications

Length: 66 ft
Width: 1/2 in
Material: Fiber
Color: White
Length: 66 ft
Material: Fiber
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)