3" Liquidtight Steel Flex, Non-UL General Purpose, Black, 25' Coil

Item #: 680982

Cat #: LT18-BLK-3-IN-25FT

UPC: 782673188024

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 25 Foot Coil

Overview

3 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 25 Foot Coil
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673188024, LT18-BLK-3-IN-25FT

Specifications

Length: 25 ft
Diameter: 3 in
Jacket: PVC
Color: Black
Material: Steel
Package Type: Coil
Type: Non-UL - Type LT
Length: 25 ft
Jacket: PVC
Material: Steel
Type: Non-UL - Type LT
Diameter: 3 in
Color: Black
Package Type: Coil

Customer Reviews

No reviews for this product
(0)