Breaker, Tenant Main, 200A, 2P, 240V, 25 kAIC, Type CCV

Item #: 680978

Cat #: CCVH2200

UPC: 786685368603

Sign In or Register to view pricing and more.
200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786685368603, CCVH2200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)