1-1/2" Liquidtight Steel Flex, Non-UL General Purpose, Black, 150' Reel

Item #: 680977

Cat #: 15804

UPC: 782673158041

Sign In or Register to view pricing and more.
1-1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 150 Foot Reel

Overview

1-1/2 Inch Liquidtight Steel Flex, Non-UL General Purpose, Black, Steel Core, PVC Jacket, 150 Foot Reel
A general purpose flexible, oil-resistant, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 782673158041, 15804

Specifications

Length: 150 ft
Diameter: 1 1/2 in
Jacket: PVC
Color: Black
Material: Steel
Standards: California Proposition 65
Package Type: Reel
Type: Non-UL - Type LT
Length: 150 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Diameter: 1 1/2 in
Color: Black
Standards: California Proposition 65
Type: Non-UL - Type LT

Customer Reviews

No reviews for this product
(0)