Fused Terminal Block Screw Connection DIN Rail Mount, 6mm, Gray, LED,60U/VO

Item #: 680929

Cat #: 57.904.6655.0

UPC: 015573528370

Documents & Guides
Fused Terminal Block Screw Connection DIN Rail Mount, 6mm, Gray, LED,60U/VO, 57.904.6655.0
Sign In or Register to view pricing and more.

Overview

Fused Terminal Block Screw Connection DIN Rail Mount, 6mm, Gray, LED,60U/VO, 57.904.6655.0
The selos product range combines the advantages of a classic screw connection with those of modern connection technology. The focus here is on value for the customer and increased efficiency in wiring and logistics.
Also known as: 015573528370, 57.904.6655.0

Specifications

Volts DC: 60
Type: Terminal Block, Fused
Amps: 10
Volts AC: 60
Color: Gray
Class: G
Allowable Gauge Range: 22 - 10
Volts DC: 60
Amps: 10
Color: Gray
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Fused
Volts AC: 60
Class: G

Customer Reviews

No reviews for this product
(0)