Drive, Variable Frequency, 73A, 480VAC, 3PH, 37kW, Fan & Pump

Item #: 680862

Cat #: 6KFP43050X9XXXA1

UPC: 783175622337

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 73 Amp, 480 Volt AC, 3-Phase, 37 kW, 50 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 73 Amp, 480 Volt AC, 3-Phase, 37 kW, 50 Horse Power, Fan & Pump
Also known as: 783175622337, 6KFP43050X9XXXA1

Specifications

Volts AC: 480
Amps: 73
Horsepower: 50
Wattage: 37 kW
Type: Drive
Family / Style: AF 600
Volts AC: 480
Horsepower: 50
Type: Drive
Amps: 73
Wattage: 37 kW
Family / Style: AF 600

Customer Reviews

No reviews for this product
(0)