This product may not be available in all locations.
![Contact Kit, A201, Size 5, Series GCA, 1 Pole, Replacement Contact Kit, A201, Size 5, Series GCA, 1 Pole, Replacement](https://rexel-cdn.com/products/image.jpg?i=E2414472-0F38-428B-87BD-5E4176E68F40&f=420)
Contact Kit, A201, Size 5, Series GCA, 1 Pole, Replacement
Item #: 680837
Cat #: 477B477G06
UPC: 786678228525
Sign In or Register to view pricing and more.
Documents & Guides
Contact Kit, A201, Size 5, Series GCA, 1 Pole, Replacement
Overview
Contact Kit, A201, Size 5, Series GCA, 1 Pole, Replacement
A201 contactors are designed for the control of inductive or non-inductive loads at voltages between 120 and 600, AC. The units are suitable for mounting on either steel or insulated panels. All parts are front removable. Contactors should be protected against short circuits by branch circuit protective devices selected in accordance with the National Electrical Code (NEC)
Also known as: 786678228525, 477B477G06
Specifications
Size: | 5 |
Poles: | 1 |
Volts AC: | 600 |
Type: | Replacement Contact Kits |
Size: | 5 |
Volts AC: | 600 |
Poles: | 1 |
Type: | Replacement Contact Kits |
Customer Reviews
No reviews for this product
(0)