![Fuse Holder, Ferrule, 80A, 1500V, PSI, 20x127mm, PRE Fuse Holder, Ferrule, 80A, 1500V, PSI, 20x127mm, PRE](https://rexel-cdn.com/products/image.jpg?i=86D87702-9161-4129-9436-137CEFE6E73B&f=420)
Fuse Holder, Ferrule, 80A, 1500V, PSI, 20x127mm, PRE
Item #: 680774
Cat #: D097293
UPC: 605340144898
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Ferrule, 80 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE-MC PS, Catalogue # D097293
Overview
Fuse Holder, Ferrule, 80 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE-MC PS, Catalogue # D097293
Solid assembly offers good thermal and mechanical withstand rating. Fuse mounting in holders or no-load disconnectors with or without open fuse indicating microswitches. Phenolic resin models for basic applications, fiber-glass polyester for applications in corrosive atmospheres or applications for traction. Voltage = 1,500 V and 2,500 V
Also known as: 605340144898, D097293
Specifications
Mounting: | DIN Rail |
Amps: | 80 |
Size: | 20 x 127 mm |
Volts AC: | 1.500kV |
Mounting: | DIN Rail |
Size: | 20 x 127 mm |
Amps: | 80 |
Volts AC: | 1.500kV |
Customer Reviews
No reviews for this product
(0)