Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 24VDC Coil

Item #: 680766

Cat #: D15CR40T1B

UPC: 782113924588

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 4 Normally Open, 0 Normally Closed, Contacts, 24 Volt DC Coil

Overview

10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 4 Normally Open, 0 Normally Closed, Contacts, 24 Volt DC Coil
Also known as: 782113924588, D15CR40T1B

Specifications

Volts DC Control: 24
Type: 4NO, Relay, Multi-Pole
Amps: 10
Mounting: Surface
Poles: 4
Volts DC Control: 24
Amps: 10
Poles: 4
Type: 4NO, Relay, Multi-Pole
Mounting: Surface

Customer Reviews

No reviews for this product
(0)