Fuse Holder, Ferrule, 80A, 1500V, PSI, 20 x 127 mm, PRE, Catalogue # G097227

Item #: 680759

Cat #: G097227

UPC: 782001255947

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Ferrule, 80 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE, Catalogue # G097227

Overview

Fuse Holder, Ferrule, 80 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE, Catalogue # G097227
PS 20x127 Ferrule Fuse Holders. Solid assembly offers good thermal and mechanical withstand rating. Fuse mounting in holders or no-load disconnectors with or without open fuse indicating microswitches. Phenolic resin models for basic applications, fiber-glass polyester for applications in corrosive atmospheres or applications for traction
Also known as: 782001255947, G097227

Specifications

Type: Fuse Holder
Amps: 80
Size: 20 x 127 mm
Volts AC: 1.500kV
Type: Fuse Holder
Size: 20 x 127 mm
Amps: 80
Volts AC: 1.500kV

Customer Reviews

No reviews for this product
(0)