This product may not be available in all locations.
![Cable Gland, Detachable, Cabtite, Plastic, Gray, 25 per Pack Cable Gland, Detachable, Cabtite, Plastic, Gray, 25 per Pack](https://rexel-cdn.com/products/image.jpg?i=CE1A8A07-DAB2-4509-A057-939B10F1D597&f=420)
Cable Gland, Detachable, Cabtite, Plastic, Gray, 25 per Pack
Item #: 680757
Cat #: 1826660001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Detachable, Cabtite, Plastic, Gray, 20.5 mm Height x 40 mm Width x 37 mm Depth, 25 per Pack
Overview
Cable Gland, Detachable, Cabtite, Plastic, Gray, 20.5 mm Height x 40 mm Width x 37 mm Depth, 25 per Pack
Also known as: 1826660001
Specifications
Color: | Gray |
Material: | Plastic |
Type: | Cable Gland |
Width: | 40 mm |
Height: | 20.500 mm |
Color: | Gray |
Type: | Cable Gland |
Height: | 20.500 mm |
Material: | Plastic |
Width: | 40 mm |
Customer Reviews
No reviews for this product
(0)