PSIII20X127PRE+MCPS

Item #: 680755

Cat #: E097294

UPC: 605340144911

Documents & Guides
Mersen PS modular 1500V fuseholders offer the highest levels of safety and features for 20x127mm fuses. The PS range is available in 1, 2, 3 or 4-pole units, with or without blown-fuse indicating microswitches in each pole (striker fuse required) 2500 Volts 125 Amps 3 pole with microswitch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mersen PS modular 1500V fuseholders offer the highest levels of safety and features for 20x127mm fuses. The PS range is available in 1, 2, 3 or 4-pole units, with or without blown-fuse indicating microswitches in each pole (striker fuse required) 2500 Volts 125 Amps 3 pole with microswitch.
Also known as: 605340144911, E097294

Specifications

Amps: 100
Mounting: DIN Rail
Poles: 1
Size: 20 x 127 mm
Volts AC: 1.500kV
Amps: 100
Poles: 1
Volts AC: 1.500kV
Mounting: DIN Rail
Size: 20 x 127 mm

Customer Reviews

No reviews for this product
(0)