Connector, 15A, 125V, Black

Item #: 680740

Cat #: 5269-B

UPC: 078477143490

Sign In or Register to view pricing and more.
Documents & Guides
Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, Black

Overview

Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Industrial Grade, Grounding, Black
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Industrial Grade, Grounding, All Black - Black
Also known as: 078477143490, 5269-B

Specifications

Type: Grounding, Connector
Color: Black
NEMA Configuration: 5-15R
Type: Grounding, Connector
NEMA Configuration: 5-15R
Color: Black

Customer Reviews

No reviews for this product
(0)