Fuse Holder, Ferrule, 63A, 1500V, PSI, 20x127mm, PRE

Item #: 680735

Cat #: F097203

UPC: 605340143891

Documents & Guides
Fuse Holder, Ferrule, 63 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE, Catalogue # F097203
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, Ferrule, 63 Amp, 1500 Volt, PSI, 20 x 127 mm, PRE, Catalogue # F097203
Also known as: 605340143891, F097203

Specifications

Type: Fuse Holder
Amps: 63
Size: 20 x 127 mm
Volts AC: 1.500kV
Type: Fuse Holder
Size: 20 x 127 mm
Amps: 63
Volts AC: 1.500kV

Customer Reviews

No reviews for this product
(0)