Fuse Holder CLS T Block

Item #: 680729

Cat #: LFT600302C

UPC: 079458938654

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, 2 Pole Fuse Holder CLS T Block

Overview

30A, 600V, 2 Pole Fuse Holder CLS T Block
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458938654, LFT600302C

Specifications

Poles: 2
Class: T
Type: Fuse Block
Mounting: Box Lug
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Type: Fuse Block
Amps: 30
Standards: California Proposition 65
Class: T
Mounting: Box Lug
Volts AC: 600

Customer Reviews

No reviews for this product
(0)