Breaker, 15/20A, 1P, 120/240V, 10 kAIC, Type QT
Item #: 68070
Cat #: Q1520
UPC: 783643148253
Sign In or Register to view pricing and more.
Documents & Guides
15/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Overview
15/20 Amp, 1-Pole, QT Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643148253, Q1520, twin
Specifications
Amps: | 20, 15 |
Poles: | 1 |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 20, 15 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)