Meter Main, Load Center, 200A, 4/8, NEMA 3R, Surface, Ring Type

Item #: 680698

Cat #: TSM420CSCUGP

UPC: 783164677706

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Load Center, 200 Amp, 4 Space, 8 Circuit, NEMA 3R, Surface, Ring Type

Overview

Meter Main, Load Center, 200 Amp, 4 Space, 8 Circuit, NEMA 3R, Surface, Ring Type
Also known as: 783164677706, TSM420CSCUGP

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)