Fuse Block, 30A, 1P, 600V, Midget Series, Screw QC Terminals

Item #: 680680

Cat #: L60030M-1SQDINR

UPC: 079458162066

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper. Mounting: DIN Rail.

Overview

Fuse Block, Midget, 1 Pole, 30 Amp, 600V AC, Terminal Type: Screw, Quick Connect Terminal, Max. Current: 200000 Amp, Max. Wire Size: #10 Copper. Mounting: DIN Rail.
Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. Electrical panel builders and machine builders no longer need to use mounting adapters, saving assembly time and related costs. Features/Benefits: Spring-free mechanism allows for easy installation and removal; Integral DIN rail mounting reduces assembly time; Quick-Connect terminals accommodate side or top connection.
Also known as: 079458162066, L60030M-1SQDINR

Specifications

Type: Fuse Block
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Volts AC: 600
Mounting: DIN Rail
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)