Relay, Ice Cube, Miniature, 8 Blade, 8A, 2P, 24VDC Coil, w/ Option

Item #: 680653

Cat #: 46.61.9.024.0074

UPC: 012823301721

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 8 Blade, Faston 187, 8 Amp, 2-Pole, 24 Volt DC Coil, Lockable Test Button, Double LED, Mechanical Indicator

Overview

Relay, Ice Cube, Miniature, 8 Blade, Faston 187, 8 Amp, 2-Pole, 24 Volt DC Coil, Lockable Test Button, Double LED, Mechanical Indicator
Also known as: 012823301721, 46.61.9.024.0074

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Socket
Amps: 8
Base: 8-Blade
Volts DC Control: 24
Mounting: Socket
Base: 8-Blade
Poles: 2
Amps: 8

Customer Reviews

No reviews for this product
(0)