Relay, Ice Cube, Miniature, 8 Blade, 12A, 2P, 120VAC Coil, w/ Option

Item #: 680644

Cat #: 56.32.8.120.0050

UPC: 012823097440

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 8 Blade, 12 Amp, 2-Pole, 120 Volt AC Coil, Lockable Test Button, LED

Overview

Relay, Ice Cube, Miniature, 8 Blade, 12 Amp, 2-Pole, 120 Volt AC Coil, Lockable Test Button, LED
Also known as: 012823097440, 56.32.8.120.0050

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Base: 8-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 12
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)