Relay, Ice Cube, Miniature, 14 Blade, 7A, 4P, 24VDC Coil, No Option

Item #: 680635

Cat #: 55.34.9.024.0000

UPC: 012823249047

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 24 Volt DC Coil, No Options

Overview

Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 24 Volt DC Coil, No Options
Also known as: 012823249047, 55.34.9.024.0000

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 7
Family / Style: 55
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts DC Control: 24
Amps: 7
Type: Relay, IceCube
Poles: 4
Base: 14-Blade
Family / Style: 55
Mounting: Socket

Customer Reviews

No reviews for this product
(0)