Relay, Ice Cube, Miniature, 14 Blade, 7A, 4P, 120VAC Coil, Options

Item #: 680632

Cat #: 55.34.8.120.0050

UPC: 012823082187

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 120 Volt AC Coil, Lockable Test Button, LED Indicator

Overview

Relay, Ice Cube, Miniature, 14 Blade, 7 Amp, 4-Pole, 120 Volt AC Coil, Lockable Test Button, LED Indicator
Also known as: 012823082187, 55.34.8.120.0050

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 7
Family / Style: 55
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Amps: 7
Type: Relay, IceCube
Poles: 4
Base: 14-Blade
Family / Style: 55
Mounting: Socket

Customer Reviews

No reviews for this product
(0)