Relay, Ice Cube, Miniature, 8 Blade, 12A, 2P, 24VDC Coil, w/ Option

Item #: 680629

Cat #: 56.32.9.024.0070

UPC: 012823100362

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 8 Blade, 12 Amp, 2-Pole, 24 Volt DC Coil, Lockable Test Button, Double LED

Overview

Relay, Ice Cube, Miniature, 8 Blade, 12 Amp, 2-Pole, 24 Volt DC Coil, Lockable Test Button, Double LED
Also known as: 012823100362, 56.32.9.024.0070

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Base: 8-Blade
Volts DC Control: 24
Type: Relay, IceCube
Amps: 12
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)