FH 3 Pole Class H Fuseblock

Item #: 680627

Cat #: LFH60030-3CID

UPC: 079458186734

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 3 Pole Class H Fuseblock

Overview

30A, 600V, Fuse Holder 3 Pole Class H Fuseblock
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458186734, LFH60030-3CID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)