This product may not be available in all locations.
![Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, w/ Options Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, w/ Options](https://rexel-cdn.com/products/image.jpg?i=3E862856-03B5-4F1A-9844-3B77964608B8&f=420)
Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, w/ Options
Item #: 680624
Cat #: 55.33.8.120.0050
UPC: 012823097679
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Lockable Test Button, LED Indicator
Overview
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, Lockable Test Button, LED Indicator
Also known as: 012823097679, 55.33.8.120.0050
Specifications
Poles: | 3 |
Amps: | 10 |
Family / Style: | 55 |
Volts AC: | 120 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Family / Style: | 55 |
Type: | Relay, IceCube |
Base: | 11-Blade |
Amps: | 10 |
Volts AC: | 120 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)