
Power Relay, Hinged Armature, Auxiliary, 125VDC, Surface Mount
Item #: 680607
Cat #: HGA11J52
UPC: 783175620005
Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Provisions for Front Connected
Sign In or Register to view pricing and more.
Overview
Power Relay, Hinged Armature, Auxiliary, 125 Volt DC Coil, 4-Pole, Surface Mount, Provisions for Front Connected
Also known as: 783175620005, HGA11J52
Specifications
Volts DC: | 125 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Poles: | 4 |
Type: | Power Relay |
Volts DC: | 125 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 4 |
Mounting: | Surface |
Amps: | 30 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)