FH 3 Pole for Class J Fuse IND

Item #: 680604

Cat #: LFPSJ30-3ID

UPC: 079458188783

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 3 Pole for Class J Fuse IND

Overview

30A, 600V, Fuse Holder 3 Pole for Class J Fuse IND
Littelfuse Class J POWR-SAFE IP20 Touch Safe holders provide optimum protection to personnel and are UL 248-8 Listed.
Also known as: 079458188783, LFPSJ30-3ID

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LFP
Poles: 3
Mounting: DIN Rail
Class: J
Interrupt Rating DC: 200 kA
Family / Style: LFP
Volts DC: 600
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)