Fuse Holder CLS T Block PP

Item #: 680601

Cat #: LFT600303P

UPC: 079458940954

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, 2 Pole Fuse Holder CLS T Block Pressure Plate

Overview

30A, 600V, 2 Pole Fuse Holder CLS T Block Pressure Plate
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide. Features/Benefits: Compact design means increased space savings; DIN Rail releasable for all 30 A-60 A fuse blocks; Only one hand is required to release from DIN Rail (lock open lock closed); Molded phenolic base; Steel reinforcing springs supplied as standard provide low resistance connection and long-range reliability; Larger blocks employ integral heat sink for maximum heat dissipation; Universal mounting holes make for easy replacement.
Also known as: 079458940954, LFT600303P

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)