Relay, 4P, 5A, Plug-In, 14 Blade, 240VAC Coil, Ice Cube

Item #: 680586

Cat #: CR420MPA044N

UPC: 783166603246

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 240 Volt AC Coil, Ice Cube, 240 Volt AC

Overview

Relay, 4-Pole, 5 Amp, Plug-In, 14 Blade, 240 Volt AC Coil, Ice Cube, 240 Volt AC
Also known as: 783166603246, CR420MPA044N

Specifications

Base: 14-Blade
Volts AC Control: 240
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Base: 14-Blade
Amps: 5
Mounting: Socket
Volts AC: 240
Volts AC Control: 240
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)