Galv Sc Wireway Sweep Elbow 6x6

Item #: 680571

Cat #: 66-L-SWEEPGV

UPC: 782051131093

Documents & Guides
Benc 66lsweepgv Galv Sc Wirew
Sign In or Register to view pricing and more.

No associated products found.

Overview

Benc 66lsweepgv Galv Sc Wirew
Also known as: 782051131093, 66-L-SWEEPGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
Color: Plain

Customer Reviews

No reviews for this product
(0)