Unilet Form 85 2 W/setsc

Item #: 680569

Cat #: LR200T-A

UPC: 781381482257

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 2", Material: Copper Free Aluminum, Type: Setscrew.

Overview

Conduit Body, Type: LR, FM85, Size: 2", Material: Copper Free Aluminum, Type: Setscrew.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381482257, LR200T-A

Specifications

Type: Type LR
Diameter: 2 in
Material: Aluminum
Type: Type LR
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)