Fuse Holder, Class H, 30A, 250V AC/DC, 3P, Quick Connector

Item #: 680553

Cat #: F30A3S

UPC: 784337100304

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class H, 30 Amp, 250 Volt AC/DC, 3-Pole, Reinforced, Quick Connector

Overview

Fuse Holder, Class H, 30 Amp, 250 Volt AC/DC, 3-Pole, Reinforced, Quick Connector
Also known as: 784337100304, F30A3S

Specifications

Type: Fuse Holder
Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Thermoplastic
Class: H
Volts AC: 250
Type: Fuse Holder
Volts DC: 250
Amps: 30
Class: H
Poles: 3
Mounting: Surface
Material: Thermoplastic
Volts AC: 250

Customer Reviews

No reviews for this product
(0)