Relay, 11-Pin, 3PDT, 120VAC Coil, Type K, LED Option

Item #: 680521

Cat #: CR420KPC033J

UPC: 783166596081

Documents & Guides
Relay, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Type K, Push to Test, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, 11-Pin, 3-Pole Double Throw, 120 Volt AC Coil, Type K, Push to Test, LED Option
Also known as: 783166596081, CR420KPC033J

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Volts AC Control: 120
Poles: 3
Type: Relay, Ice Cube
Base: 11-Pin
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)