Selector Switch, Illuminated, 2 Position, White Knob, Maintained

Item #: 680334
Cat #: P9CSLD0B
UPC: 017018905975
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 22.5 mm, Illuminated, 2 Position, White Knob, Maintained, Polished Chrome, Cam Code D

Overview

Selector Switch, 22.5 mm, Illuminated, 2 Position, White Knob, Maintained, Polished Chrome, Cam Code D
Also known as: 017018905975, P9CSLD0B

Specifications

Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Color: White
Size: 22.5 mm
Color: White
Type: 2 Position, Illuminated, Selector Switch

Customer Reviews

No reviews for this product
(0)