Miniature LED Lamp, 12V AC/DC, Green

Item #: 680333

Cat #: 080BA9S12LV

UPC: 783166000274

Sign In or Register to view pricing and more.
Documents & Guides
Miniature LED Lamp, 12 Volt AC/DC, Base: Mini Bayonet (Ba9s), Color: Green

Overview

Miniature LED Lamp, 12 Volt AC/DC, Base: Mini Bayonet (Ba9s), Color: Green
Also known as: 783166000274, 080BA9S12LV

Specifications

Volts AC: 12
Color: Green
Type: Miniature, Indicator
Family / Style: 80
Base: Bayonet (BA9s)
Volts AC: 12
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Color: Green
Family / Style: 80

Customer Reviews

No reviews for this product
(0)