14W PAR38 LED Lamp, 41K

Item #: 680330

Cat #: LED14P38D41KSP

UPC: 762148245896

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Beam Angle: Spot 15 Degree

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 82, Color Temperature: 4100K, Beam Angle: Spot 15 Degree
Also known as: 762148245896, LED14P38D41KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Angle: 15°
Base: Medium Screw (E26)
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14
Angle: 15°

Customer Reviews

No reviews for this product
(0)