This product has been discontinued.

CH LMVS070/MT 70W HPS BAL HOU MT
Item #: 680306
Cat #: LMVS070/MT
UPC: 782274824154
Documents & Guides
CH LMVS070/MT 70W HPS BAL HOU MT
Sign In or Register to view pricing and more.
No associated products found.
Overview
CH LMVS070/MT 70W HPS BAL HOU MT
Also known as: 782274824154, LMVS070/MT
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | Ivory |
Number of Ports: | 1 |
Mounting: | Box |
Color: | Ivory |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)