Pilot Device, Power Supply, Red, LED, 24VAC, Steady, 22.5mm

Item #: 680282

Cat #: P9PDNFDLR

UPC: 783166560426

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Power Supply, Red, LED, 24 Volt AC, Quick Connect Terminals, Steady, 22.5 mm

Overview

Pilot Device, Power Supply, Red, LED, 24 Volt AC, Quick Connect Terminals, Steady, 22.5 mm
Also known as: 783166560426, P9PDNFDLR

Specifications

Type: Pilot Device, Power Supply, LED
Color: Red
Size: 22.5 mm
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Size: 22.5 mm
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)