Starter, Magnetic, NEMA Size 1, 3PH, 24VAC Coil, 600VAC, 27A, Open

Item #: 680277

Cat #: CR306C024

UPC: 783166356869

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 24 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 1, 3-Phase, 24 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Open
Also known as: 783166356869, CR306C024

Specifications

Phase: 3
Poles: 3
Size: 1
Volts AC Control: 24
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Phase: 3
Size: 1
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Poles: 3
Volts AC Control: 24
Type: Motor Starter
Amps: 27

Customer Reviews

No reviews for this product
(0)