Toggle Switch Wallplate, 3-Gang, Polished Brass

Item #: 680258

Cat #: 81011-PB

UPC: 078477351819

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Polished Brass, Device Mount - Color: Polished Brass.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Polished Brass, Device Mount - Color: Polished Brass.
3-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Polished Brass
Also known as: 078477351819, 81011-PB

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Material: Brass
Color: Polished Brass
Type: Toggle Switch, Standard
Mounting: Device
Material: Brass
Gangs: 3
Size: Standard
Color: Polished Brass

Customer Reviews

No reviews for this product
(0)