Eye Bolt, 1/2" x 4", Steel 25/PK

Item #: 680237

Cat #: 12X4EB

UPC: 705591210493

Sign In or Register to view pricing and more.
Documents & Guides
Eye Bolt, 1/2" x 4", Steel, Order of 1 Each = Jar of 25

Overview

Eye Bolt, 1/2" x 4", Steel, Order of 1 Each = Jar of 25
Also known as: 705591210493, 12X4EB

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 4 in

Customer Reviews

No reviews for this product
(0)