Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W

Item #: 680196

Cat #: APP-332-2EB

UPC: 080083621927

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 18 Cell,With 2 Ballasts

Overview

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 18 Cell,With 2 Ballasts
Also known as: 080083621927, APP-332-2EB

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft
Type: Parabolic
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft
Light Technology: Fluorescent
Wattage: 32
Type: Parabolic

Customer Reviews

No reviews for this product
(0)