This product may not be available in all locations.
![Contactor, Definite Purpose, 25A, 2P, 277VAC Coil, 600VAC Rated Contactor, Definite Purpose, 25A, 2P, 277VAC Coil, 600VAC Rated](https://rexel-cdn.com/products/image.jpg?i=0AEB9DC2-D008-4157-88A0-2956BA040DD8&f=420)
Contactor, Definite Purpose, 25A, 2P, 277VAC Coil, 600VAC Rated
Item #: 68011
Cat #: 400-DP25NF2
UPC: 611320349665
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 2-Pole, 277 Volt AC Coil, 600 Volt Rated
Overview
Contactor, Definite Purpose, 25 Amp, 2-Pole, 277 Volt AC Coil, 600 Volt Rated
Also known as: 611320349665, 400-DP25NF2
Specifications
Volts AC Control: | 277 |
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Family / Style: | 400 |
Amps: | 25 |
Volts AC: | 600 |
Volts AC Control: | 277 |
Type: | Contactor, Definite Purpose |
Amps: | 25 |
Poles: | 2 |
Family / Style: | 400 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)