Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V

Item #: 680104

Cat #: APT-432-L741F

UPC: 080083622047

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Lamp Type: 4100K, Lamp Included

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Lamp Type: 4100K, Lamp Included
Also known as: 080083622047, APT-432-L741F

Specifications

Color Temperature: 4100 (Cool White)
Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 32
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)