SCE SCE-10086CHNF CHNF ENCLOSURE

Item #: 680025

Cat #: SCE-10086CHNF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SCE SCE-10086CHNF CHNF ENCLOSURE, 10H X 8W X 6D

Overview

SCE SCE-10086CHNF CHNF ENCLOSURE, 10H X 8W X 6D
Also known as: SCE-10086CHNF

Specifications

Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4
Depth: 6 in
Height: 10 in
Width: 8 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)