Terminal Block, Double Deck, 4mm W, 800V, 32A, Dark Beige, WDU 4/ZZ
Item #:
679954
Cat #:
1905060000
UPC:
032248523317
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Double Deck, 4 mm Width, 800 Volt, 32 Amp, Dark Beige, WDU 4/ZZ, 50 Pieces per Pack
Overview
Terminal Block, Feed Through, Double Deck, 4 mm Width, 800 Volt, 32 Amp, Dark Beige, WDU 4/ZZ, 50 Pieces per Pack
Also known as: 032248523317, 1905060000
Specifications
Type: | Terminal Block, Double Deck |
Amps: | 32 |
Volts AC: | 800 |
Mounting: | DIN Rail |
Color: | Dark Beige |
Width: | 4 mm |
Type: | Terminal Block, Double Deck |
Volts AC: | 800 |
Color: | Dark Beige |
Amps: | 32 |
Mounting: | DIN Rail |
Width: | 4 mm |
Customer Reviews
No reviews for this product
(0)